
19W Micro LED Strip, 2ft Long, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmable, Premium Series
Mfr # KT-MSLED19-2-840-VDIM-P
Zoro # G322654322
product price:Â $67.99
/eaKey Features
Length
2 ft
Color Temperature
4000K
Voltage
120-277V
Lumens
2489
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-MSLED19-2-840-VDIM-P
Zoro #
G322654322
UPC #
843654101033
Country of Origin
Unknown
Dimensions
Length
2 ft
Details
Color Temperature
4000K
Voltage
120-277V
Lumens
2489
Lighting Technology
LED
Watts
19W
Item
LED Strip Fixture
Dimmable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.