1x4 LED Center Basket Doorframe Retrofit, Power Select and Color Select, Frosted Lens, Dimming
- Mfr # KT-RKIT35PS-14DB-8CSA-VDIM
- Zoro # G213314229
product price:
$
134.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Lumens
4400/3850/3150
Color Temperature
3500 K, 4000 K, 5000 K
Width
12.4 in
Max. Fixture Wattage
35/30/24W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RKIT35PS-14DB-8CSA-VDIM
- Zoro #
- G213314229
- UPC #
- 843654136868
- Country of Origin
- Unknown
Dimensions
- Width
- 12.4 in
- Length
- 48.6 in
- Depth
- 3.3 in
Details
- Voltage
- 120V to 277V
- Lumens
- 4400/3850/3150
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Max. Fixture Wattage
- 35/30/24W
- CRI
- >80
- Dimming
- 0-10V
- DLC Standard
- Yes
Description
1x4 LED Center Basket Doorframe Retrofit feat. Power Select Color Select, 35/30/24W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming.
- • CCT-selectable: choose between warm-neutral 35K, neutral 40K or daylight 50K white light color temperature options
- • Wattage selectable: choose between 24W / 3,144 lumens, 30W / 3,900 lumens, or 35W / 4,445 lumens output options
- • Upgrade existing 1x4 fluorescent recessed troffer without modifying existing fixture mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.