1x4 LED Panel Light, 40W, 120-277V Input, 3500K, 0-10V Dimmable, Premium Series
Mfr # KT-PLED40-14-835-VDIM-P-CP
Zoro # G222654712
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
40W
Color Temperature
3500K
Lumens
4950
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-PLED40-14-835-VDIM-P-CP
Zoro #
G222654712
UPC #
890949014998
Country of Origin
Unknown
Dimensions
Length
4 ft
Details
Voltage
120-277V
Watts
40W
Item
LED Flat Panel
Color Temperature
3500K
Lumens
4950
Lighting Technology
LED
Dimmable
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.