Shop LUMINAIRE LED
See all product information
Create Account
VndalResistantPnl, 4000K, 2ftL, 2ftW
- Mfr # VRP 2X2 FG MIN1 ZT 4800LM 40K 80CRI MV
- Zoro # G716381841
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Lens Type
Frosted
Series
VRP
Lighting Technology
LED
Sensor Type
No Sensor
Lens Shape
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VRP 2X2 FG MIN1 ZT 4800LM 40K 80CRI MV
- Zoro #
- G716381841
- UPC #
- 0198934985750
- Country of Origin
- United States
- Item
- Vandal Resistant Panel
- Lens Type
- Frosted
- Series
- VRP
- Lighting Technology
- LED
- Sensor Type
- No Sensor
- Lens Shape
- Flat
- Emergency Battery Backup
- No
- Color Temperature
- 4000K
- LED Replacement For
- 4 Lamp T8
- Color Rendering Index
- 80
- Voltage
- 120 to 277V AC
- Maximum Fixture Wattage
- 40.6 W
- Color Selectable
- Selectable
- Dimmable
- Yes
- Standards
- CSA, UL Listed
- Dimming Range
- Less Than1%
- Mounting Style
- Ceiling, Recessed
- Light Output
- 4,800 lm
- Lumen Selectable
- Selectable
Dimensions
- Overall Height
- 4 1/8 in
- Nominal Length
- 2 ft
- Nominal Width
- 2 ft
- Manufacturers Warranty Length
- 10 yr
- Overall Width
- 23 3/4 in
- Wire Rope Length
- 23 3/4 in
- Overall Length
- 23 3/4 in
- Length
- 23 3/4 in
Description
Vandal Resistant Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.