Shop KEYSTONE
See all product information
Create Account
20' Extension Cords for all Wafer Downlights
- Mfr # KT-WDLED-EC-20
- Zoro # G213326758
product price:
$
25.15
/ea
Key Features
Length
26.38 in
Width
16.14 in
Height
10.24 in
ROHS
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WDLED-EC-20
- Zoro #
- G213326758
- UPC #
- 843654139753
- Country of Origin
- Unknown
- ROHS
- Yes
Dimensions
- Length
- 26.38 in
- Width
- 16.14 in
- Height
- 10.24 in
Description
- • 20' extension cord with your Keystone LED downlights
- • Utilize this when you need to remote mount the driver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.