
200W Power & Color Selectable Round Highbay with Optic Swap |200W/150W/100W | Includes (2) lens type
Mfr # KT-RHLED200PSHV-14CD-OSD-8CSB-VDIM-P
Zoro # G922655552
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000/4000/5000K
Lighting Technology
LED
Watts
100/150/200W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-RHLED200PSHV-14CD-OSD-8CSB-VDIM-P
Zoro #
G922655552
UPC #
843654160788
Country of Origin
Unknown
Details
Color Temperature
3000/4000/5000K
Fixture Voltage
277-480V
Lumens
28800
Lighting Technology
LED
Watts
100/150/200W
Dimmable
Yes
Item
LED Round Highbay Fixture
Description
200W Power & Color Selectable Round Highbay with Optic Swap |200W/150W/100W | Includes (2) lens types, Standard 90 deg and Wide Angle 120 deg |14-inch diameter |277-480V | 3000K/4000K/5000K | 0-10V Dimming | Built-in sensor receptacle | Standard black hou
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.