Shop KEYSTONE
See all product information
Create Account
Round Highbay Fixture feat. Power Select & Color Select, 200W/150W/100W, 120-277V, 3000K/4000K/5000K
- Mfr # KT-RHLED200PS-14C-8CSB-VDIM-P /TAA
- Zoro # G822654747
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Color Temperature
3000 K, 4000 K, 5000 K
Watts
100/150/200W
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RHLED200PS-14C-8CSB-VDIM-P /TAA
- Zoro #
- G822654747
- UPC #
- 843654158617
- Country of Origin
- Unknown
- Lighting Technology
- LED
- Lumens
- 33000
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- LED Round Highbay Fixture
- Watts
- 100/150/200W
- Dimmable
- Yes
Description
Round Highbay Fixture feat. Power Select & Color Select, 200W/150W/100W, 120-277V, 3000K/4000K/5000K, 0-10V Dimming, Built in sensor receptable. TAA compliant
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.