20W Micro LED Strip, 2 ft, Long, Frosted Lens, 3500K, Dimmable, Premium Series

  • Mfr # KT-MSLED19-2-835-VDIM-P

  • Zoro # G113313971


product price:  $55.39
/ea

Key Features

Voltage
120-277V
Color Temperature
3500K
Lumens
2510
Length
23.9 in
Fixture Wattage
19W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-MSLED19-2-835-VDIM-P
Zoro #
G113313971
UPC #
843654101026
Country of Origin
Unknown

Dimensions

Length
23.9 in
Height
8.5 in
Width
9.7 in

Details

Voltage
120-277V
Color Temperature
3500K
Lumens
2510
Fixture Wattage
19W
CRI
>80
Dimming
0-10V
DLC Standard
Yes
UL Recognized
Yes

Description

20W Micro LED Strip, 2 ft. Long, 120-277V Input, Frosted Lens, 3500K, 0-10V Dimmable, Premium Series


  • • 24" long, 19 watt LED strip fixture that provides 2,470 lumens of 3500K warm-neutral white light
  • • 120-277V operation
  • • 0-10V dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.