Shop KEYSTONE

LED 4ft Linear High Bay Fixture

  • Mfr # KT-HBLED230-4F-840-VDIM-P /G2

  • Zoro # G216437635


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Includes
Chain Mounting Accessories, V-Hook
Light Distribution
Wide
Lighting Technology
LED
Overall Length
46 1/2 in
Overall Width
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KT-HBLED230-4F-840-VDIM-P /G2
Zoro #
G216437635
UPC #
843654136783
Country of Origin
Viet Nam

Dimensions

Overall Length
46 1/2 in
Overall Width
15 in
Nominal Width
15 in
Suggested Mounting Height - Minimum
16 ft
Suggested Mounting Height - Maximum
25 ft
Overall Height
2 3/8 in
Nominal Length
4 ft
Wire Rope Length
46 1/2 in

Details

Item
LED Light Fixture
Includes
Chain Mounting Accessories, V-Hook
Light Distribution
Wide
Lighting Technology
LED
Color Rendering Index
80
Bulbs Included
Yes
Color Temperature
4000K
Lumen Selectable
Not Selectable
Series
Premium
Dimmable
Yes
Ambient Temperature - Minimum
-4 Degrees F
Color Selectable
Not Selectable
Bay Light Type
High Bay
For Bulb Shape
Linear
Voltage
120 to 277V AC
Ambient Temperature - Maximum
122 Degrees F
Light Output
34,500 lm
For Bulb Type
LED
Lamp Type
LED
Housing Color
White
Standards
UL Listed
Product Type
LED High Bay
Number of Bulbs
0
Emergency Battery Backup
No
Rated Life
50,000 hr
Mounting Style
Ceiling
Lens Material
Acrylic
Maximum Fixture Wattage
230 W

Description

LED Light Fixture

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.