210W 4000K LED Area Light NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap, Bronze
- Mfr # KT-ALED210-L2-OSA-NM-840-VDIM
- Zoro # G113314183
product price:
$
488.99
/ea
Free Shipping & Returns
Key Features
Lumens
31700
Voltage
120V to 277V
Max. Fixture Wattage
210W
CRI
>80
Length
26.1811 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-ALED210-L2-OSA-NM-840-VDIM
- Zoro #
- G113314183
- UPC #
- 843654153025
- Country of Origin
- Unknown
Dimensions
- Length
- 26.1811 in
- Width
- 15.9449 in
- Depth
- 5.6299 in
Details
- Lumens
- 31700
- Voltage
- 120V to 277V
- Max. Fixture Wattage
- 210W
- CRI
- >80
- Color Temperature
- 4000 K
- ROHS
- Yes
- Dimming
- 0-10V
- DLC Premium
- Yes
Description
210W 4000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Large Housing. Optics Selectable A Type III and V. 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
- • 210W 4000K LED Area Light
- • NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap
- • 120-277V Input
- • 0-10V Dimmable
- • Series 2 Large Housing
- • Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.