Zoro Homepage

2200K 120V B11 Filament LED Amber Bulb, KT-LED5.5FB11-E12-822-A

  • Mfr # KT-LED5.5FB11-E12-822-A

  • Zoro # G001058281


product price: $10.15
/ea

Key Features

Voltage
120 volts
Watts
5.5W
Bulb Base Type
E12
Color Temperature
2200 kelvins
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED5.5FB11-E12-822-A
Zoro #
G001058281
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
5.5W
Bulb Base Type
E12
Color Temperature
2200 kelvins
Dimmable
Yes
Lumens
500
Rated Life
25000
Light Technology
LED
Wattage Equivalency
60W
Light Color
Amber

Description

This Keystone KT-LED5.5FB11-E12-822-A has a beam angle of 500°, outputs 500 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.