2200K 120V G16.5 Filament LED Amber Bulb, KT-LED4.5FG16-E12-822-A

  • Mfr # KT-LED4.5FG16-E12-822-A

  • Zoro # G701058284


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Voltage
120V
Watts
4.5W
Bulb Base Type
E12
Bulb Shape
G16.5
Color Temperature
2200K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED4.5FG16-E12-822-A
Zoro #
G701058284
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V
Watts
4.5W
Bulb Base Type
E12
Bulb Shape
G16.5
Color Temperature
2200K
Dimmable
Yes
Lumens
350
Light Technology
LED
Color Rendering Index
80

Description

This Keystone KT-LED4.5FG16-E12-822-A has a beam angle of 350°, outputs 350 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products