23,200/22,900 BTU 230V Window/Wall Air Conditioner with 16,000 BTU Supplemental Heat Capability

  • Mfr # KSTHW25B

  • Zoro # G414385875


product price:  $792.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Voltage
230V
BtuH Cooling
23200 BTU
Width
23.62 in
Height
25.39 in
Includes
Air conditioner, remote control, 2 AAA batteries, mesh air filter, window installation kit, manual, warranty; Heater
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSTHW25B
Zoro #
G414385875
UPC #
840148726789
Country of Origin
China

Dimensions

Width
23.62 in
Height
25.39 in
Depth
25.39 in
Power Cord Length
5.4 ft

Details

Voltage
230V
BtuH Cooling
23200 BTU
Includes
Air conditioner, remote control, 2 AAA batteries, mesh air filter, window installation kit, manual, warranty; Heater
BtuH Heating
16000 BTU
For Use With
Commercial, Residential
Color
White
Amps
20A
Features
Timer; Mesh Filter; 3 Cool Settings
Fan-Only Speeds
3 Speeds
Air Flow Direction
4-way

Description

At Keystone, your familys comfort starts here. Keystone's budget-friendly heat/cool 230V window/wall air conditioner is designed with a removable chassis so you can install it either in a window or through an exterior wall. Our two-in-one installation marvel includes an adjustable window kit for convenient window installation. In addition to cooling, this versatile unit also offers supplemental heat capability, providing you with an additional heat source to your main heat source when outdoor temperatures are above 23 degrees Fahrenheit. This unit requires a special 230-volt/25-amp electrical outlet and will not operate with a standard 115V household electrical outlet. It is packed with money-saving features including energy saver mode, sleep mode and a programmable 24-hour timer. Add the convenience of our easy-to-use Follow Me LCD remote control, and everyone can relax in blissful comfort. For wall installation, wall sleeve not included.


  • • Heat/Cool air conditioner with removable chassis for window and wall installation (wall sleeve not included)
  • • Special 230-volt/25-amp electrical outlet required (Unit will not work with a standard 115V outlet)
  • • 23,200/22,900 BTU cooling capacity / 16,000 BTU supplemental heating capacity
  • • Supplemental heat capability provides an additional heat source to your main heat source when outdoor temperatures are above 23°F
  • • Heating mode is supplemental and NOT meant as primary heat source
  • • Designed for a room up to 1500 sq. ft. with dehumidification up to 5.7 pints per hour
  • • Indoor Noise Level dBA (Hi/Med/Lo): 59.5/57.8/56.3
  • • Electronic controls with LED display allows you to easily select options with the touch of a button
  • • Temperature sensing LCD remote control allows you control the temperature from across the room
  • • Auto-restart saves your settings for when power is restored to the unit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.