25W Constant Current LED driver, 120-277 input, 700mA output, 0-10V dimming, L9 case
Mfr # KTLD-25-UV-700-VDIM-L9-CP
Zoro # G222655047
product price:Â $91.65
/ea
Free Shipping & Returns
Key Features
Watts
25W
Light Technology
LED
Input Voltage
120-277V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KTLD-25-UV-700-VDIM-L9-CP
Zoro #
G222655047
UPC #
890949007112
Country of Origin
Unknown
Details
Watts
25W
Light Technology
LED
Input Voltage
120-277V
Dimmable
Yes
Item
LED Driver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.