Shop KEYSTONE

25W LED T5 HO Tube, Shatter-Proof Coated Glass, 120-277V Input, 4 ft., 6500K, Direct Drive, Single o

  • Mfr # KT-LED25T5HO-48GC-865-DX2 /G2

  • Zoro # G322655589


product price:  $43.69
/ea
Sold in multiples of 25 for $1,092.25

Key Features

Voltage
120-277V
Watts
25W
Bulb Shape
T5
Color Temperature
6500K
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED25T5HO-48GC-865-DX2 /G2
Zoro #
G322655589
UPC #
843654158334
Country of Origin
Unknown

Details

Item
LED T5 Tube
Voltage
120-277V
Watts
25W
Bulb Shape
T5
Color Temperature
6500K
Light Technology
LED

Description

25W LED T5 HO Tube, Shatter-Proof Coated Glass, 120-277V Input, 4 ft., 6500K, Direct Drive, Single or Double Ended, 80+CRI, Gen 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.