25W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driv

  • Mfr # KT-LED25T8-96G-850-D2

  • Zoro # G222706633


product price:  $42.85
/ea
Sold in multiples of 10 for $428.50

Key Features

Voltage
120-277V
Light Technology
LED
Bulb Shape
T8
Color Temperature
5000K
Watts
25W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED25T8-96G-850-D2
Zoro #
G222706633
UPC #
843654140001
Country of Origin
Unknown

Details

Voltage
120-277V
Light Technology
LED
Item
LED T8 Tube
Bulb Shape
T8
Color Temperature
5000K
Watts
25W

Description

25W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products