2700K 120V BR40 LED Bulb, KT-LED11.5BR40-827
Mfr # KT-LED11.5BR40-827
Zoro # G200982127
product price: $13.55
/eaKey Features
Voltage
120 volts
Watts
11.5W
Bulb Base Type
E26
Bulb Shape
BR40
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED11.5BR40-827
Zoro #
G200982127
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
11.5W
Bulb Base Type
E26
Bulb Shape
BR40
Dimmable
Yes
Lumens
940
Rated Life
25000
Light Technology
LED
Wattage Equivalency
75W/65W
Description
This Keystone KT-LED11.5BR40-827 has a beam angle of 940°, outputs 940 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.