This item is Discontinued.

No Product Image Available

2700K 120V PAR20 LED Bulb, KT-LED5PAR20-F-827 (Discontinued)

  • Mfr # KT-LED5PAR20-F-827
  • Zoro # G000982051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED5PAR20-F-827
Zoro #
G000982051
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V-277V
Watts
5W
Bulb Base Type
E26
Dimmable
Yes
Lumens
500
Rated Life
25000
Light Technology
LED
Color Rendering Index
>80
Incandescent Wattage Equivalency
50W

Description

This Keystone KT-LED5PAR20-F-827 has a beam angle of 500°, outputs 500 lumens and is UL & Energy Star certified!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.