This item is Discontinued.

No Product Image Available

2700K 120V PAR30 LED Bulb, KT-LED10PAR30S-F-827 (Discontinued)

  • Mfr # KT-LED10PAR30S-F-827
  • Zoro # G000982099
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED10PAR30S-F-827
Zoro #
G000982099
UPC #
-
Country of Origin
Unknown

Details

Voltage
120 volts
Watts
10 watts
Bulb Base Type
E26
Dimmable
Yes
Lumens
900
Rated Life
50000
Color Rendering Index
>80
Incandescent Wattage Equivalency
75W

Description

This Keystone KT-LED10PAR30S-F-827 has a beam angle of 900°, outputs 900 lumens and is UL & Energy Star certified!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.