2700K 12V MR16 LED Bulb, KT-LED7.5MR16-NS-927

  • Mfr # KT-LED7.5MR16-NS-927

  • Zoro # G500982070


product price: $13.25
/ea

Key Features

Voltage
12 volts
Watts
7.5W
Bulb Base Type
GU5.3
Dimmable
Yes
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED7.5MR16-NS-927
Zoro #
G500982070
UPC #
-
Country of Origin
Unknown

Details

Voltage
12 volts
Watts
7.5W
Bulb Base Type
GU5.3
Dimmable
Yes
Rated Life
15000
Light Technology
LED
Color Rendering Index
90

Description

This Keystone KT-LED7.5MR16-NS-927 has a beam angle of 570°, outputs 570 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products