28W Micro LED Strip, 4ft Long, 120-277V Input, Frosted Lens, 3000K 0-10V Dimmable, Premium Series

  • Mfr # KT-MSLED28-4-830-VDIM-P

  • Zoro # G222655344


product price:  $83.19
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Length
4 ft
Lumens
3500
Color Temperature
3000K
Watts
28W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-MSLED28-4-830-VDIM-P
Zoro #
G222655344
UPC #
843654123394
Country of Origin
Unknown

Dimensions

Length
4 ft

Details

Lighting Technology
LED
Item
LED Strip Fixture
Lumens
3500
Color Temperature
3000K
Watts
28W
Voltage
120-277V
Dimmable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.