Shop KEYSTONE
See all product information
Create Account
4ft Microstrip Fixture, Power Select and Color Select, 44/28/18W, Frosted Lens, Dimming
- Mfr # KT-MSLED44PS-4-8CSA-VDIM
- Zoro # G713326692
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Color Temperature
3500 K, 4000 K, 5000 K
Lumens
5850/3900/2550
Width
9.7 in
Height
8.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-MSLED44PS-4-8CSA-VDIM
- Zoro #
- G713326692
- UPC #
- 843654134482
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Lumens
- 5850/3900/2550
- CRI
- >80
- Fixture Wattage
- 44/28/18W
- Dimming
- 0-10V
- DLC Standard
- Yes
Dimensions
- Width
- 9.7 in
- Height
- 8.5 in
- Length
- 49 in
Description
4ft Microstrip Fixture feat. Power Select Color Select, 44/28/18W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming
- • 48" long wattage adjustable LED strip fixture that provides 2,556 through 5,896 lumens of CCT-selectable white light
- • CCT-selectable: choose between warm-neutral 35K, neutral 40K, or daylight 50K white light color temperatures
- • Wattage selectable: choose between 18W / 2,592 lumens, 28W / 3,948 lumens, or 44W / 5,896 lumens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.