28W Micro LED Strip, 4ft, Long, Frosted Lens, 3500K, Dimmable, Premium Series

  • Mfr # KT-MSLED28-4-835-VDIM-P

  • Zoro # G213314243


product price:  $75.49
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
3500K
Lumens
3700
Fixture Wattage
28W
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MSLED28-4-835-VDIM-P
Zoro #
G213314243
UPC #
843654101248
Country of Origin
Unknown

Dimensions

Length
49 in
Width
9.7 in
Height
8.5 in

Details

Voltage
120-277V
Color Temperature
3500K
Lumens
3700
Fixture Wattage
28W
CRI
>80
Dimming
0-10V
DLC Standard
Yes
UL Recognized
Yes

Description

28W Micro LED Strip, 4ft. Long, 120-277V Input, Frosted Lens, 3500K, 0-10V Dimmable, Premium Series


  • • 48" long, 28 watt LED strip fixture that provides 3,584 lumens of 3500K warm-neutral white light
  • • 120-277V operation
  • • 0-10V dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.