Shop KEYSTONE
See all product information
Create Account
30W Power Select Color Select Linear Arch Fixture Direct and Indirect Lighting, 30W/23W/18W
- Mfr # KT-LALED30PS-3A-8CSF-VDIM
- Zoro # G113326766
product price:
$
394.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
3900/2990/2340
Width
10.23 in
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LALED30PS-3A-8CSF-VDIM
- Zoro #
- G113326766
- UPC #
- 843654156736
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 3900/2990/2340
- Fixture Wattage
- 30/23/18W
- CRI
- >80
- DLC Standard
- Yes
- Dimming
- 0-10V
Dimensions
- Width
- 10.23 in
- Length
- 9.25 in
- Height
- 46.45 in
Description
30W Power Select Color Select Linear Arch Fixture with Direct Indirect Lighting. 30W/23W/18W, 2700K/3000K/3500K/4000K/5000K, Including 2 aircraft hanging cables, 1 End to End Linking Bracket, 3ft Long, White, 0-10V DIM with 12v AUX
- • CCT-tunable: choose between 27K / 3K / 35K /4K and 5K white light color temperatures
- • Wattage selectable: choose between 30W / 23W / 18W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.