28W Micro LED Strip, 4ft, Long, Frosted Lens, 5000K, Dimmable, Premium Series

  • Mfr # KT-MSLED28-4-850-VDIM-P

  • Zoro # G513314219


product price:  $74.15
/ea

Key Features

Voltage
120-277V
Color Temperature
5000K
Lumens
3700
CRI
>80
Width
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-MSLED28-4-850-VDIM-P
Zoro #
G513314219
UPC #
843654101484
Country of Origin
Unknown

Dimensions

Width
9.7 in
Length
49 in
Height
8.5 in

Details

Voltage
120-277V
Color Temperature
5000K
Lumens
3700
CRI
>80
Fixture Wattage
28W
DLC Standard
Yes
Dimming
0-10V
UL Recognized
Yes

Description

28W Micro LED Strip, 4ft. Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series


  • • 48" long, 28 watt LED strip fixture that provides 3,584 lumens of 5000K warm-neutral white light
  • • 120-277V operation
  • • 0-10V dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.