290/210W LED High Power Flood Light feat. Power Select, Color Select. Rectangular Series 4 with 3-p

  • Mfr # KT-FLED290PSHV-R4-OSF-UNV-8CSB-VDIM

  • Zoro # G422655274


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Voltage
277-480V
Lumens
40600
Color Temperature
3000/4000/5000K
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED290PSHV-R4-OSF-UNV-8CSB-VDIM
Zoro #
G422655274
UPC #
843654160139
Country of Origin
Unknown

Details

Dimmable
Yes
Item
LED Flood Light Fixture
Voltage
277-480V
Lumens
40600
Color Temperature
3000/4000/5000K
Rated Life
50000 hrs
Watts
290/210W
Lighting Technology
LED

Description

290/210W LED High Power Flood Light feat. Power Select, Color Select. Rectangular Series 4 with 3-pin Photocell. 277-480V Input. 3000/4000/5000K. Standard Bronze Housing. Optic Swap Designation F, 7H x 6V Distribution Installed, 6H x 6V & 5H x 5V Inc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.