Shop KEYSTONE
See all product information
Create Account
25W LED Bullet Floodlight. Power Select 25/20/15W. Color Select 30/40/50K. Built in photocell. 120-2
- Mfr # KT-FLED25PS-C1E-UNV-8CSB-VDIM-W /G2
- Zoro # G522655358
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Voltage
120V to 277V
Watts
25W
Color Temperature
3000 K, 4000 K, 5000 K
Lumens
3290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-FLED25PS-C1E-UNV-8CSB-VDIM-W /G2
- Zoro #
- G522655358
- UPC #
- 843654169552
- Country of Origin
- Unknown
- Lighting Technology
- LED
- Voltage
- 120V to 277V
- Watts
- 25W
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 3290
- Item
- LED Flood Light Fixture
- Dimmable
- Yes
- Rated Life
- 50,000 hr
Description
25W LED Bullet Floodlight. Power Select 25/20/15W. Color Select 30/40/50K. Built in photocell. 120-277V input. 4H x 4V optics lens with alternate 3H x 3V option. Knuckle mount included. White housing. Generation 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.