290W LED Area Light Stock Package. Power Select (290/210/185W) w/ NEMA Type 7-pin Twist Lock Recepta
Mfr # KT-ALED290PS-L1-3-PMA-8CSB-VDIM-P
Zoro # G322706595
product price:Â $711.99
/ea
Free Shipping & Returns
Key Features
Lumens
39150
Voltage
120-277V
Lighting Technology
LED
Watts
185/210/290W
Rated Life
50000 hrs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-ALED290PS-L1-3-PMA-8CSB-VDIM-P
Zoro #
G322706595
UPC #
843654138961
Country of Origin
Unknown
Details
Lumens
39150
Voltage
120-277V
Lighting Technology
LED
Watts
185/210/290W
Rated Life
50000 hrs
Item - Area and Roadway Fixtures
LED Area Light
Color Temperature
3000/4000/5000K
Dimmable
Yes
Description
290W LED Area Light Stock Package. Power Select (290/210/185W) w/ NEMA Type 7-pin Twist Lock Receptacle + Shorting Cap, Adjustable Pole Mount Kit, & NEMA Type 3-pin Twist Lock Photocell. 120-277V Input, Color Select 3000/4000/5000K, Type III Optics, 0-10V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.