Shop KEYSTONE
See all product information
Create Account
Reversible glare shield, Black, Used on Series 2 area lights, Medium
- Mfr # KT-ALED-GS-M2-KIT-B
- Zoro # G613326013
product price:
$
41.25
/ea
Key Features
Depth
10.6299 in
Length
21.2598 in
Width
12.4016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-ALED-GS-M2-KIT-B
- Zoro #
- G613326013
- UPC #
- 843654164410
- Country of Origin
- Unknown
Dimensions
- Depth
- 10.6299 in
- Length
- 21.2598 in
- Width
- 12.4016 in
Description
Reversible glare shield, Black, Used on Series 2 area lights, Medium housing
- • Reversible Glare Shield, Series 2 Area Lights, Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.