290W LED Flood Light, Power Select, Color Select, 277-480V Input, Standard Bronze

  • Mfr # KT-FLED290PSHV-R2B-UNV-8CSB-VDIM /TAA

  • Zoro # G513314257


product price:  $1,057.99
/ea
Free Shipping & Returns

Key Features

Length
20.47 in
Depth
8.67 in
Width
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-FLED290PSHV-R2B-UNV-8CSB-VDIM /TAA
Zoro #
G513314257
UPC #
843654158723
Country of Origin
Unknown

Dimensions

Length
20.47 in
Depth
8.67 in
Width
17.52 in

Description

290W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with Built-in Photocell. 277-480V Input, 3000K/4000K/5000K. Standard Bronze Housing. 7H x 6W Distribution, Slip Fitter and Trunnion Mount Included. TAA Compliant


  • • 210/290W LED Flood Light
  • • Color Select: 3000K/4000K/5000K
  • • 3 pin twist lock photocell and shorting cap included with NEMA/ ANSI C136.10 3 pin twist lock receptacle
  • • Slip Fitter and Trunnion Mount Included
  • • 7H x 6V
  • • Bronze Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.