290W LED Flood Light, Power Select, Color Select, White, 7H x 6W Distribution.

  • Mfr # KT-FLED290PS-R2B-UNV-8CSB-VDIM-W

  • Zoro # G113313988


product price:  $777.99
/ea
Free Shipping & Returns

Key Features

Length
20.4724 in
Width
17.5197 in
CRI
>80
Voltage
120-277V
Fixture Wattage
290/210W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-FLED290PS-R2B-UNV-8CSB-VDIM-W
Zoro #
G113313988
UPC #
843654138664
Country of Origin
Unknown

Dimensions

Length
20.4724 in
Width
17.5197 in
Depth
8.6614 in

Details

CRI
>80
Voltage
120-277V
Fixture Wattage
290/210W
Color Temperature
3000/4000/5000K
Lumens
37700/27700
Dimming
0-10V
DLC Premium
Yes

Description

290W LED Flood Light feat. Power Select, Color Select. Rectangular Series 2 with 3-pin Photocell. 120-277V Input, 3000K/4000K/5000K. White Housing. 7H x 6W Distribution, Slip Fitter and Trunnion Mount Included.


  • • CCT-selectable: select between warm 30K, neutral 40K or daylight 50K white light color temperatures
  • • Wattage selectable: choose between 210W (27,300-29,400 lumens) or 290W (34,800-40,600 lumens)
  • • 120-277V operation
  • • 7H x 6V wide beam angle
  • • Includes both slipfitter and yoke/trunnion mounts
  • • Integrated photocell
  • • White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.