2ft LED Stairwell Fixture, Power Select and Color Select, 25/20/15W, Dimming, Ultrasonic Sensor

  • Mfr # KT-SWLED25PS-2A-8CSA-VDIM-P

  • Zoro # G513326847


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
3150/2550/1950
Height
5.5 in
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-SWLED25PS-2A-8CSA-VDIM-P
Zoro #
G513326847
UPC #
843654132440
Country of Origin
Unknown

Dimensions

Height
5.5 in
Length
25 in
Width
6 in

Details

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
3150/2550/1950
CRI
>80
Max. Fixture Wattage
25/20/15W
Dimming
0-10V
DLC Standard
Yes

Description

2ft LED Stairwell Fixture feat. Power Select Color Select. 25/20/15W, 120-277V Input, 3500/4000/5000K, 0-10V Dimming, Built-in Ultrasonic Sensor


  • • 2ft LED Stairwell Fixture
  • • Power Select: 25/20/15W
  • • Color Select: 3500/4000/5000K
  • • Built-in Ultrasonic Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.