
2ft Multi-Purpose Linear Fixture | Power & Color Selectable | 16/12/9W | 3000/3500/4000/5000/7100K |
Mfr # KT-MPLLED16PS-2A-8CSN
Zoro # G522654573
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Watts
16/12/9W
Color Temperature
7100K
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-MPLLED16PS-2A-8CSN
Zoro #
G522654573
UPC #
843654171166
Country of Origin
Unknown
Details
Item
LED Linear Fixture
Watts
16/12/9W
Color Temperature
7100K
Lighting Technology
LED
Description
2ft Multi-Purpose Linear Fixture | Power & Color Selectable | 16/12/9W | 3000/3500/4000/5000/7100K | 120-277V Input | IP66 | Easy Linking Design | Includes (2) Mounting Clips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.