2x2 LED Panel, 20W, 120-277V Input, 4000K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Ge

  • Mfr # KT-BPLED20-22-840-VDIM-P /G2

  • Zoro # G022655131


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Lumens
2500
Voltage
120-277V
Color Temperature
4000K
Watts
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-BPLED20-22-840-VDIM-P /G2
Zoro #
G022655131
UPC #
843654146720
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Lumens
2500
Item
LED Flat Panel
Voltage
120-277V
Color Temperature
4000K
Watts
20W
Dimmable
Yes
Lighting Technology
LED

Description

2x2 LED Panel, 20W, 120-277V Input, 4000K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Generation 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.