2x2 LED Panel, 40W, 120-277V Input, 3500K, 0-10V Dimming, Backlit Design
Mfr # KT-BPLED40-22-835-VDIM
Zoro # G522654443
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Color Temperature
3500K
Rated Life
50000 hrs
Lumens
4400
Voltage
120-277V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-BPLED40-22-835-VDIM
Zoro #
G522654443
UPC #
843654127743
Country of Origin
Unknown
Details
Color Temperature
3500K
Rated Life
50000 hrs
Lumens
4400
Voltage
120-277V
Dimmable
Yes
Lighting Technology
LED
Item
LED Flat Panel
Watts
40W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.