Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x2 LED Surface Mount Panel | Power Select 44/33W | Color Select 2700/3000/3500/4000/5000K | 120-277

  • Mfr # KT-SMLED44PS-22D-9CSF-CDIM

  • Zoro # G122655512


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Lumens
4150
Color Temperature
2700/3000/3500/4000/5000K
Lighting Technology
LED
Rated Life
50000 hrs
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-SMLED44PS-22D-9CSF-CDIM
Zoro #
G122655512
UPC #
843654170671
Country of Origin
Unknown

Details

Lumens
4150
Color Temperature
2700/3000/3500/4000/5000K
Lighting Technology
LED
Rated Life
50000 hrs
Voltage
120-277V
Watts
44/33W
Item
LED Downlight
Dimmable
Yes

Description

2x2 LED Surface Mount Panel | Power Select 44/33W | Color Select 2700/3000/3500/4000/5000K | 120-277V Input | 90 CRI | Tri-mode dimming

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products