Shop KEYSTONE
See all product information
Create Account
2x4 LED Center Basket Doorframe Retrofit |Power Select 45/38/30W & Color Select 3500/4000/5000K | 12
- Mfr # KT-RKIT45PS-24DC-8CSA-VDIM
- Zoro # G322654100
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Watts
45/38/30W
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RKIT45PS-24DC-8CSA-VDIM
- Zoro #
- G322654100
- UPC #
- 843654164823
- Country of Origin
- Unknown
- Item
- LED Retrofit Kit
- Light Technology
- LED
- Watts
- 45/38/30W
- Color Temperature
- 5000 K
Description
2x4 LED Center Basket Doorframe Retrofit |Power Select 45/38/30W & Color Select 3500/4000/5000K | 120-277V Input |Frosted Curved Lens | 0-10V Dimming | 12V Aux + Dim to off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.