2x4 LED Center Basket Troffer, 30W, 120-277V Input, 5000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-CBLED30-24A-850-VDIM-P

  • Zoro # G022655384


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Color Temperature
5000K
Voltage
120-277V
Lighting Technology
LED
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-CBLED30-24A-850-VDIM-P
Zoro #
G022655384
UPC #
843654122014
Country of Origin
Unknown

Details

Dimmable
Yes
Watts
30W
Color Temperature
5000K
Item
LED Center Basket Troffer
Voltage
120-277V
Lighting Technology
LED
Rated Life
50000 hrs
Lumens
3900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.