2x4 LED Doorframe Retrofit Kit, 30W, 120-277V Input, 5000K, 0-10V Dimmable
Mfr # KT-RKIT30-24D-850-VDIM
Zoro # G122654645
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Watts
30W
Color Temperature
5000K
Voltage
120-277V
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RKIT30-24D-850-VDIM
Zoro #
G122654645
UPC #
890949016534
Country of Origin
Unknown
Details
Watts
30W
Color Temperature
5000K
Voltage
120-277V
Item
LED Retrofit Kit
Dimmable
Yes
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.