4'' LED Regressed Baffle Wafer Downlight Retrofit, Power Select 10/8/6W, Color Select
- Mfr # KT-LED10PSWD-4BB-9CSF-DIM
- Zoro # G313314013
product price:
$
14.89
/ea
Key Features
Lumens
850/700/550
Length
13.3071 in
Voltage
120V
Rated Life
50,000 hr
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED10PSWD-4BB-9CSF-DIM
- Zoro #
- G313314013
- UPC #
- 843654161884
- Country of Origin
- Unknown
Dimensions
- Length
- 13.3071 in
- Width
- 10.5512 in
- Height
- 5.5906 in
Details
- Lumens
- 850/700/550
- Voltage
- 120V
- Rated Life
- 50,000 hr
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- >90
- Fixture Wattage
- 10/8/6W
- Energy Star Compliant
- Yes
- T20
- Yes
- Dimming
- TRIAC
Description
4'' LED Regressed Baffle Wafer Downlight Retrofit, Power Select 10/8/6W, Color Select 2700/3000/3500/4000/5000K, TRIAC Dimming, Quick Disconnect E26 Base
- • Keystone Power Select technology (6W/8W/10W)
- • Keystone Color Select technology (2700/3000/3500/4000/5000K)
- • Includes quick-disconnect E26 base adaptor for easy install in retrofit applications
- • Suitable for a wide range of existing recessed can fixtures
- • Baffle Wafer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.