2x4 LED Doorframe Retrofit Kit, 36W, 120-277V Input, 3500K, 0-10V Dimmable
Mfr # KT-RKIT36-24D-835-VDIM
Zoro # G222655641
product price:Â $195.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
36W
Color Temperature
3500K
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-RKIT36-24D-835-VDIM
Zoro #
G222655641
UPC #
890949016541
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
36W
Color Temperature
3500K
Item
LED Retrofit Kit
Dimmable
Yes
Light Technology
LED
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.