Shop KEYSTONE
See all product information
Create Account
LED Retrofit Kit, 8" Circular Pan, 1600 Lumens, 3000K, 120V Input, 0-10V Dimming, Individual Pack
- Mfr # KT-RKIT-CP-8-1600-830-VDIM /G2-IP
- Zoro # G722654120
product price:Â
$
82.99
/ea
Key Features
Light Technology
LED
Lumens
1600
Dimmable
Yes
Voltage
120V
Color Temperature
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RKIT-CP-8-1600-830-VDIM /G2-IP
- Zoro #
- G722654120
- UPC #
- 890949017678
- Country of Origin
- Unknown
- Item
- LED Retrofit Kit
- Light Technology
- LED
- Lumens
- 1600
- Dimmable
- Yes
- Voltage
- 120V
- Color Temperature
- 3000 K
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.