2x4 LED Panel, 30W, 120-277V Input, 3500K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Ge

  • Mfr # KT-BPLED30-24-835-VDIM-P /G2

  • Zoro # G822654068


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Watts
30W
Lumens
3750
Dimmable
Yes
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED30-24-835-VDIM-P /G2
Zoro #
G822654068
UPC #
843654146775
Country of Origin
Unknown

Details

Item
LED Flat Panel
Rated Life
50000 hrs
Watts
30W
Lumens
3750
Dimmable
Yes
Color Temperature
3500K
Lighting Technology
LED
Voltage
120-277V

Description

2x4 LED Panel, 30W, 120-277V Input, 3500K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Generation 2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.