2x4 LED Panel, 40W, 120-277V Input, 4000K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Ge
Mfr # KT-BPLED40-24-840-VDIM-P /G2
Zoro # G922654876
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Lumens
4400
Watts
40W
Rated Life
50000 hrs
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-BPLED40-24-840-VDIM-P /G2
Zoro #
G922654876
UPC #
843654146812
Country of Origin
Unknown
Details
Voltage
120-277V
Lumens
4400
Watts
40W
Rated Life
50000 hrs
Item
LED Flat Panel
Lighting Technology
LED
Dimmable
Yes
Color Temperature
4000K
Description
2x4 LED Panel, 40W, 120-277V Input, 4000K, 0-10V Dimming, Backlit Design. UGR <19 Premium Series. Generation 2.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.