2x4 LED Panel Light, 40W, 120-277V Input, 3500K, 0-10V Dimmable, Premium Series

  • Mfr # KT-PLED40-24-835-VDIM-P-CP

  • Zoro # G022654523


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Length
4 ft
Dimmable
Yes
Lighting Technology
LED
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-PLED40-24-835-VDIM-P-CP
Zoro #
G022654523
UPC #
890949015025
Country of Origin
Unknown

Dimensions

Length
4 ft

Details

Voltage
120-277V
Dimmable
Yes
Lighting Technology
LED
Watts
40W
Color Temperature
3500K
Lumens
5000
Item
LED Flat Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.