Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2x4 LED Panel, Power Select and Color Select Embedded Smartloop PIR Sensor

  • Mfr # KT-BPLED50PS-24B-8CSA-VDIM /FC2

  • Zoro # G513326694


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
6200/5200/4200
Color Temperature
3500/4000/5000K
Width
25.78 in
Length
50.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-BPLED50PS-24B-8CSA-VDIM /FC2
Zoro #
G513326694
UPC #
843654151601
Country of Origin
Unknown

Dimensions

Width
25.78 in
Length
50.59 in
Depth
3.74 in

Details

Voltage
120-277V
Lumens
6200/5200/4200
Color Temperature
3500/4000/5000K
Max. Fixture Wattage
50/40/30W
CRI
>80
ROHS
Yes
Dimming
0-10V
DLC Standard
Yes

Description

2x4 LED Panel feat. Power Select Color Select with Embedded Smartloop PIR Sensor. 50/40/30W, 120-277V Input, 3500/4000/5000K, 0-10V Dimming, Backlit Design.


  • • Features Keystone Color Select technology. Adjust CCT between 3500/4000/5000K
  • • Features Keystone Power Select technology. Adjust power between 50/40/30W
  • • 2x4
  • • B Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.