Shop BEYOND LED TECHNOLOGY
See all product information
Create Account
LED Center Basket Troffer Adj Watt 30W-72W 9720 Lumens Adj CCT 3000K-6500K 120-277Vac 2'X4', 2PK
- Mfr # 156971
- Zoro # G216047575
product price:Â
$
139.99
/pk of 2, $70.00/ea
Free Shipping & Returns
Key Features
Voltage
120V AC to 277V AC
Watts
Adj Watt 30W/40W/50W/60W/72W
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Width
23.7 in
Length
47.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 156971
- Zoro #
- G216047575
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120V AC to 277V AC
- Watts
- Adj Watt 30W/40W/50W/60W/72W
- Lumens
- 9720Lm
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Housing Material
- Steel
- Beam Angle
- 120 Degrees
- IP Rating
- IP20
- Housing Color
- White
- CRI
- >80
Dimensions
- Width
- 23.7 in
- Length
- 47.78 in
- Depth
- 2 in
Description
The TUPELO LED Center Basket Troffer delivers uniform illumination and superior energy savings, making it the perfect upgrade from traditional T5, T8, or T12 fluorescent troffers. Featuring a sleek center-basket design, the TUPELO provides soft, glare-free ambient lighting, making it ideal for both renovations and new construction projects. With 5 adjustable wattage settings and 5 CCT options, it offers maximum flexibility, ensuring high efficiency and long-term reliability for a variety of applications.
- Up to 135-lm/W
- CCT 3K / 3500K / 4K / 5K / 6500K
- Input Voltage 120-277Vac
- 0-10V Dimmable
- White Housing
- UL & DLC Listed
- 5 Years warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.