3000K 120V A19 LED Bulb, KT-LED13A19-O-830
Mfr # KT-LED13A19-O-830
Zoro # G700981989
product price: $9.55
/eaKey Features
Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED13A19-O-830
Zoro #
G700981989
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
13 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Lumens
1600
Rated Life
25000
Standards
UL, Energy Star & CEC T20
Color Rendering Index
80
Incandescent Wattage Equivalency
100W
Description
This Keystone KT-LED13A19-O-830 has a beam angle of 1600°, outputs 1600 lumens and is UL, Energy Star & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.