Shop KEYSTONE
See all product information
Create Account
3000K 120V A19 LED Bulb, KT-LED6A19-O-830-ND
- Mfr # KT-LED6A19-O-830-ND
- Zoro # G400982019
product price:
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Voltage
120V
Watts
6
Bulb Base Type
E26
Bulb Shape
A19
Lumens
480
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED6A19-O-830-ND
- Zoro #
- G400982019
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V
- Watts
- 6
- Bulb Base Type
- E26
- Bulb Shape
- A19
- Lumens
- 480
- Rated Life
- 15,000 hr
- Light Technology
- LED
- Standards
- UL & Energy Star certified
- Color Rendering Index
- 80
Description
This Keystone KT-LED6A19-O-830-ND has a beam angle of 480°, outputs 480 lumens and is UL & Energy Star certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.