3000K 120V A21 LED Bulb, KT-LED16A21-O-930
Mfr # KT-LED16A21-O-930
Zoro # G200982110
product price: $17.15
/eaKey Features
Voltage
120 volts
Watts
16 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED16A21-O-930
Zoro #
G200982110
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
16 watts
Bulb Base Type
E26
Bulb Shape
A21
Dimmable
Yes
Lumens
1600
Rated Life
25000
Light Technology
LED
Standards
UL, Energy Star, JA8 T24 & CEC T20
Description
This Keystone KT-LED16A21-O-930 has a beam angle of 1600°, outputs 1600 lumens and is UL, Energy Star, JA8 T24 & CEC T20 certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.